Arc Boat Conference Table, 45 in W, 216 in L, Grey

  • Mfr # HAR-ABOT-48X216-DOU.BK-U779-EBLK

  • Zoro # G016174488


product price:  $5,507.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Shape
Arc Boat
Width
45 in
Length
216 in
Top Thickness
1 in
Base Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAR-ABOT-48X216-DOU.BK-U779-EBLK
Zoro #
G016174488
UPC #
72182007007675
Country of Origin
United States

Dimensions

Width
45 in
Length
216 in
Top Thickness
1 in
Size
18 ft x 4 ft

Details

Item
Conference Table
Shape
Arc Boat
Tabletop Color
Light Gray
Finish
Matte Black
Base Finish
Matte Black
Includes
Power and Data Module
Material
Engineered Wood
Base Color
Matte Black
Configuration
Data/Electric
Seating Capacity
18
Add Electrical Module
Yes
Tabletop Color Family
Grey
Tabletop Material
Engineered Wood

Description

Skutchi Designs Inc. literally "brings people to the table" with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings, and showcase the best your business has to offer to new and existing clients with this elegant conference table solution. The Harmony Conference Table Series offers this 18-person arc boat shaped conference table. It measures approximately 18' in length, 4' in overall width, and the overall height is 29.5". It can comfortably seat up to eighteen people depending upon the chairs you pick. Our Harmony Series features modern conference tables designed to look sleek and stylish for any meeting room, or even breakroom. This conference table is the perfect representation of modern simplicity. It's helpful to have a large clean-lined office table in a space where everyone can gather around and review goals and objectives. Get rid of excess wires by adding a data/electrical module to your conference table. Featuring 2 power outlets, 1 USB-A, 1 USB-C ports, 1 data port, and 1 HDMI port those electrical units will help streamline your meeting room setup. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products. We use the highest quality materials for our Harmony Conference Series tables.Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.


  • Every conference table is custom made to order.
  • Sturdy and dependable. Brushed aluminum base is sturdy and meant for prolonged use. High quality scratch-resistant laminate guarantees your table will maintain its looks through many meetings.
  • Timeless design. Harmony Conference Series gives classic shapes a modern twist, combining creativity and class with durable construction that will fit virtually any modern office environment. Optional power and data module with 2 power outlets, 1 USB port, 1 USB-C port, 1 RJ data port , and 1 HDMI Port will make wire management a breeze. Inset module, can be closed when not in use.
  • Bring collaboration to any environment. This table seats up to 18 people comfortably, allowing you to create a collaborative or conference-style workspace in any work, training or learning environment.
  • Easy assembly. Does not require a professional installer to assemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.