Passport GPS Asset Tracking Device

SKYPATROL| Zoro #: G1937887| Mfr #: GSM5108D1-1

$390.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937887 Mfr #: GSM5108D1-1
Features: Scheduled Reporting, Geofence Violation Or Motion DetectionPower Source: Internal Battery
Mounting Type: Permanent, PortableWidth (In.): 2-1/2
Type: PassportItem: Asset GPS Tracking Device
Height (In.): 7/8Depth (In.): 5-3/4
Color: GraySubscription Fee: $12.00/Monthly, $120.00 Annually
Standards: RoHSCountry of Origin (subject to change): Thailand

Product Description

Asset GPS Tracking Device, Passport, Height (In.) 7/8, Width (In.) 2-1/2, Depth (In.) 5-3/4, Mounting Type Permanent, Portable, Power Source Internal Battery, Color Gray, Features Scheduled Reporting, Geofence Violation Or Motion Detection, Subscription Fee $12.00/Monthly, $120.00 Annually, Standards RoHS

Product Reviews

Save 15%. Sign up for Z-mail.