Slice
Scraper, Single Edge Razor, 3/4" W
- Zoro #: G3945485
- Mfr #: 10594
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Blade Width: 3/4 in
- Blade Material: Zirconium Oxide
- Includes: Rounded Tip Ceramic Blade
- Number of Pieces: 1
- Handle Material: Nylon, Plastic, Steel, TPE
- Blade Type: Single Edge Razor
- Item: Scraper
- Putty Knife/Scraper Blade Flexibility: Stiff
$14.01
Subtotal: $14.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Slice #10594 Specifications
- Zoro #: G3945485
- Mfr #: 10594
- UPC #: 895142105948
- Blade Width: 3/4 in
- Blade Material: Zirconium Oxide
- Includes: Rounded Tip Ceramic Blade
- Number of Pieces: 1
- Handle Material: Nylon, Plastic, Steel, TPE
- Blade Type: Single Edge Razor
- Item: Scraper
- Putty Knife/Scraper Blade Flexibility: Stiff
- Handle Length: 2 21/32 in
- Handle Design: Soft Grip
- Product Type: Scraper
- Country of Origin (subject to change): China
Description
Scrapers, Stiff, Blade Type Single Edge Razor, Blade Width 3/4 in, Blade Material Zirconium Oxide, Handle Material Nylon, Plastic, Steel, TPE, Scraper, Handle Length 2 21/32 in, Handle Design Soft Grip, Includes Rounded Tip Ceramic Blade
Reviews of Slice #10594
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SLICE Scraper, Single Edge Razor, 15/32"W 10593
- SLICE Scraper, Black/Orange, 9/32" Blade Length 10599
- SLICE Scraper, Single Edge Razor, 15/32" W 10591
- SLICE Scraper, Green/Gray, 7/32" Blade Length 10590
- WESTWARD Putty Knife/Scraper Set, 1-1/2, 3" W, 2 Pc. 13A687
- PROSOURCE Knife Putty Plastic Flex 3In JL-PS033L
- RED DEVIL Red Devil 630-4201 1-1/4" Stiff Knife 630-4201
- PROSOURCE Knife Putty Steel Flex 1-1/4In 01520R
- ALLWAY TOOLS Knife Putty Steel Flex 1-1/2In T15F
- KRAFT TOOL Elite Series 8" Stainless Steel Limb DW735PFL
- MARSHALLTOWN Spreader Adh 1/16In Sq Notch 977
- Slice Putty & Joint Knives, Spatulas, Scrapers