Padlock Guard, Steel, Silver, 3"L
- Zoro #: G2778255
- Mfr #: NPS-10
$18.70
- For Use With: Ford E-Series Vans with Hinged Side and Rear Door Only
- Color: Silver
- Width: 3 in
Slick Locks #NPS-10 Specifications
| |
For Use With: Ford E-Series Vans with Hinged Side and Rear Door Only | Color: Silver |
Width: 3 in | Length: 3 in |
Type: Disc/Hidden Shackle Lock | Item: Vehicle Lock Spinner |
Material: Aluminum | Height: 1 1/2 in |
Mounting Hole Dia.: 3/8 in | Body Diameter: 3 in |
Diameter: 3 in | Interchangeable Core: No |
Number of Parts Included: 1 | Body Thickness: 1 1/2 in |
Number of Mounting Holes: 1 | Locking Bolt Material: Steel |
Lock Body Material: Aluminum | Vehicle Lock Type: Vehicle Lock Spinner |
Locking Bolt Diameter: 3/8 in | Weather Resistant: Yes |
Vehicle Series: Security | Rekeyable: No |
Includes Mounting Hardware: No | Country of Origin (subject to change): United States |
Description
Vehicle Lock Spinner, Material Aluminum, For Use With Ford E-Series Vans with Hinged Side and Rear Door Only