Slick Locks

Van Locks, Keyed Alike, Hidden, Round Zinc Body, Brass Shackle, 23/32 in W

Slick Locks Van Locks,  Keyed Alike,  Hidden,  Round Zinc Body,  Brass Shackle,  23/32 in W SL-PL-12KA
Hover or click to zoom Tap to zoom
  • Item: Van Locks
  • Keying: Keyed Alike
  • Body Material: Zinc
  • For Use With: Security
  • Shackle Dia.: 3/8 in
  • Body Color: Silver
  • Material: Zinc
  • Shackle Type: Hidden
See full product details
$711.33
pkg. of 12 ($59.28/ea)

Subtotal: $711.33

Slick Locks #SL-PL-12KA Specifications

  • Item: Van Locks
  • Keying: Keyed Alike
  • Body Material: Zinc
  • For Use With: Security
  • Shackle Dia.: 3/8 in
  • Body Color: Silver
  • Material: Zinc
  • Shackle Type: Hidden
  • Includes: 12 Locks
  • High Security: Yes
  • Weather Resistant: Yes
  • Padlock Body Shape: Round
  • Shackle Material: Brass
  • Shackle Height: 19/32 in
  • Shackle Width: 23/32 in
  • Body Finish: Brushed Chrome
  • Tubular Key: No
  • Non Removable Key: Yes
  • Body Dia.: 9 1/2 in
  • Rekeyable: Yes
  • Keyway Type: Pin Tumbler
  • Body Width: 2 7/8 in
  • Number of Pins: 4 to 6
  • Number of Bumpers: 0
  • Body Height: 1 1/2 in
  • National Stock No.: No
  • Marine Grade Weather Proof: No
  • Control Key Registration Required: No
  • Opens with Key No.: Varies
  • Interchangeable Core: Yes
  • Key Type: Alike
  • Weather Proof: No
  • Body Thickness: 1 33/64 in
  • Number of Keys: 24
  • Body Diameter: 3 1/2 in
  • Vehicle Lock Type: Van Locks
  • Mounting Hole Dia.: 3/8 in
  • Locking Bolt Diameter: 3/8 in
  • Locking Bolt Material: Steel
  • Lock Body Material: Zinc Die-Cast
  • Includes Mounting Hardware: No
  • Diameter: 3 1/2 in
  • Number of Mounting Holes: 1
  • Number of Parts Included: 1
  • Vehicle Series: Security
  • Key Code: 45744
  • Country of Origin (subject to change): United States

Description

Van Locks, Material Zinc, For Use With Security, Includes 12 Locks, Package Quantity 12

Reviews of Slick Locks #SL-PL-12KA

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.