Bucket Tooth Pin Inserter, 1/2 In Dia

SLIDE SLEDGE| Zoro #: G1597294| Mfr #: 213303

$83.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 4
Item: Pin Inserter, 1/2" Dia
For Use With: Slide Sledge Hammers Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597294 Mfr #: 213303
Overall Length (In.): 4Item: Pin Inserter, 1/2" Dia
For Use With: Slide Sledge Hammers OnlyApplication: For Installing Bucket Teeth Pins
Country of Origin (subject to change): United States

Description

Pin Inserter, 1/2 In Dia, Overall Length 4 In, For Use With Slide Sledge Hammers Only, For Installing Bucket Teeth Pins

Reviews