HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pin Driver, 2 1/2 In Dia, 2 1/2 In L

SLIDE SLEDGE| Zoro #: G1397487| Mfr #: 213105

$62.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Slide Sledge Hammers Only
Item: Pin Driver, 2 1/2" Dia
Overall Length (In.): 2-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397487 Mfr #: 213105
For Use With: Slide Sledge Hammers OnlyItem: Pin Driver, 2 1/2" Dia
Overall Length (In.): 2-1/2Country of Origin (subject to change): United States

Description

Pin Driver, 2 1/2 In. Dia, Overall Length (In.) 2-1/2, For Use With Slide Sledge Hammers Only

Reviews