KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pin Driver, 3 In Dia, 2 1/2 In L

SLIDE SLEDGE| Zoro #: G0447745| Mfr #: 213106

$71.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2-1/2
Item: Pin Driver, 3" Dia
For Use With: Slide Sledge Hammers Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447745 Mfr #: 213106
Overall Length (In.): 2-1/2Item: Pin Driver, 3" Dia
For Use With: Slide Sledge Hammers OnlyCountry of Origin (subject to change): United States

Description

Pin Driver, 3 In Dia, Overall Length 2 1/2 In, For Use With Slide Sledge Hammers Only

Reviews