Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slide Hammer w/ Pin Driver, 14 lb., 30"

  • Zoro #: G0509065
  • Mfr #: 211301

$700.00

  • Jaw Type: -
  • Type: -
  • Hole Dia. (In.): -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Slide Sledge #211301 Specifications

  • Zoro #: G0509065
  • Mfr #: 211301
Jaw Type: - Type: -
Hole Dia. (In.): - Includes: 2" Pin Driver and Bag
Item: Slide Hammer Hammer Weight: 14.00 lb.
Overall Length (In.): 30 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The hammer is attached to the car dent, then the sliding hammer weight is pulled away from the dent, popping the car panel back in place. Here are some important details for Slide Sledge Slide Hammer. Includes: 2" Pin Driver and Bag, Overall Length In : 30, Hammer Weight: 14.00 lb..

Reviews of Slide Sledge #211301