Tie Rod/Ball Joint Separator Adapter

SLIDE SLEDGE| Zoro #: G1293047| Mfr #: 213520

$97.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Length (In.): 1
For Use With: Slide Sledge Hammers Only
Application: For Separating Tie Rods and Ball Joints
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293047 Mfr #: 213520
Thread Length (In.): 1For Use With: Slide Sledge Hammers Only
Application: For Separating Tie Rods and Ball JointsItem: Separator Adapter
Overall Length (In.): 11-1/2Country of Origin (subject to change): United States

Description

Separator Adapter, Overall Length 11 1/2 In, Thread Length 1 In, For Use With Slide Sledge Hammers Only, For Separating Tie Rods and Ball Joints

Reviews