Slime
Tire Valve Stems, 1 1/4 In.
Mfr # 2080-A
Zoro # G4882281
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/4 in
- Features Replace Worn and Leaky Valves. an inexpensive solution to an annoying problem. (TR413)
- Material Rubber
- Rim Hole Size 0.453 in
- Thread Size Not Applicable
Explore More Products
- SLIME Chrome Caps, Chrome Finish, 4 Pc. 2048-A
- SLIME Anodized Valve Caps, 4 Pc., Silver 20131
- SLIME Tire Valve Stems, 1 1/4 In., PK2 20161
- SLIME Anodized Valve Caps, 4 Pc., Red 20129
- SLIME TIRE VALVE CORE 4PK 22042
- SLIME Anodized Valve Caps, 4 Pc., Blue 20130
- SLIME Anodized Valve Cap, Black 20132
- SLIME Tubeless Tire Valve, Rubber 20161/2079-A
- SLIME Tubeless Tire Valve, Rubber 20149
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl 41-466
- ROADPRO Tire Valve Tool, 4-Way RP714
- Slime Automotive Tire & Wheel