KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Sport Tire Inflator, 0 to 300 psi

SLIME| Zoro #: G0496081| Mfr #: 40001

$29.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Tire Gauge, Air Hose, Various Power Connections, High Power 12V 300 psi Air Compressor, 8 ft. Main Harness Power Cord, 18" Power Connection with Fuse - Alligator Clips, 14" Power Connection with Fuse- Lighter Adapter, 14" Power Connection with Fuse - Direct Pre-Wire, 18" Air Hose with Quick-Clip, 10 to 50 psi Tire Pressure Pencil Gauge, 6"H x 6"W x 2.25" dia. Rugged Carrying Case, Complete Instructions, 4"H x 3.5"W x 2" dia. Compressor Measurements
Item: Power Sport Tire Inflator
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496081 Mfr #: 40001
Includes: Tire Gauge, Air Hose, Various Power Connections, High Power 12V 300 psi Air Compressor, 8 ft. Main Harness Power Cord, 18" Power Connection with Fuse - Alligator Clips, 14" Power Connection with Fuse- Lighter Adapter, 14" Power Connection with Fuse - Direct Pre-Wire, 18" Air Hose with Quick-Clip, 10 to 50 psi Tire Pressure Pencil Gauge, 6"H x 6"W x 2.25" dia. Rugged Carrying Case, Complete Instructions, 4"H x 3.5"W x 2" dia. Compressor MeasurementsItem: Power Sport Tire Inflator
Material: PlasticUsed For: Tires
Range: 0 to 300 psiDimension: 2.6 x 6.6 x 6.8"
Features: Compact Inflation System, Interchangeable Power ConnectorsCountry of Origin (subject to change): China

Description

Power Sport Tire Inflator, Range 0 to 300 psi, Material Plastic, Dimension 2.6 x 6.6 x 6.8 In., Features Compact Inflation System, Interchangeable Power Connectors, Used For Tires

Reviews