SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tire Repair Boot, 3-3/16 In L, 3-3/16 In W

SLIME| Zoro #: G0768634| Mfr #: 70004

$73.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: -Range: 150 psiMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0768634 Mfr #: 70004
Color: -Range: 150 psi
Material: PlasticMax. Safe Storage Temp.: (-4) - 149 Degrees F
Used For: Automotive and Light-Duty Trucks TireNumber of Pieces: 48
Includes: 24 oz. Slime Tire Sealant With Fibro-Seal Technology, 12V Heavy Duty Tire Inflator With Light And Gauge, 16 ft. Coiled Air Hose And An Adapter, Rugged Storage Case, 10 Piece Tire Tackle Kit Containing Valve Cores, Key Valve Core Removal Tool And Valve Caps, (30) Black Plugs, T-Handle Reamer And Plugger, Tire Gauge, Alligator Clips, Slime Decal Set, Instructions In Both English And SpanishDiameter: 10.8"
Item: Power Spair Flat Tire Repair KitLength: 14"
Operating Temp.: (-4) - 122 Degrees FWidth: 4.4"
Features: -Standards: CE/C-Tick
Size: 24 oz.Country of Origin (subject to change): China

Description

Flat Tire Repair Kit, Size 24 Oz, Length 14 In, Width 4.4 In, Dia 10.8 In, Max Air Pressure 150 PSI, Operating Temp -4 to 122 F, Max Safe Storage Temp -40 to 149 F, Material Plastic, Used For Tires, Specification Meets CE/C-tick, Includes Tire Sealant, Tire Inflator, Tire Tackle Kit, Plugs, Reamer and Plugger, Tire Gauge, Alligator Clips, Slime Decals

Reviews