20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tire Sealant, Aerosol, 12 oz.

SLIME| Zoro #: G1657905| Mfr #: 60088

$6.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1657905 Mfr #: 60088
Operating Temp.: 40 to 120 Degrees FIncludes: Hose, Lid
Flammable / Non Flammable: Non FlammableSize: 12 oz.
Item: Tire SealantMax. Safe Storage Temp.: 120 Degrees F
Material: Fiber BaseFeatures: Seals and Inflates in Seconds, TPMS Safe, Easy to Use, Cleans Up with Water, Emergency Formula
Color: GreenForm: Liquid
Used For: Tubeless Vehicle TiresContainer Type: Aerosol
Country of Origin (subject to change): United States

Product Description

Designed to withstand even the most challenging rips and tears, this tire sealant from Slime mends your vehicle's tires quickly and easily.This tire sealant is fiber base and is recommended for tubeless vehicle tires.It is liquid form. The maximum safe storage temperature is 120 degrees F. This tire sealant operates at 40 to 120 degrees F. It is an aerosol container. It comes in green, size 12 oz.

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.