Tire Sealant, Aerosol, 16 oz.

SLIME| Zoro #: G1707623| Mfr #: 60089

$9.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1707623 Mfr #: 60089
Operating Temp.: 40 to 120 Degrees FIncludes: Hose, Lid
Flammable / Non Flammable: Non FlammableItem: Tire Sealant
Max. Safe Storage Temp.: 120 Degrees FMaterial: Fiber Base
Features: Seals and Inflates in Seconds, TPMS Safe, Easy to Use, Cleans Up with Water, Emergency FormulaColor: Green
Form: LiquidUsed For: Tubeless Vehicle Tires
Container Type: AerosolSize: 16 oz.
Country of Origin (subject to change): United States

Product Description

Tire Sealant, Size 16 oz., Container Type Aerosol, Form Liquid, Green, Material Fiber Base, Flammable / Non Flammable Non Flammable, Max. Safe Storage Temp. 120 Degrees F, Operating Temp. 40 to 120 Degrees F, Features Seals and Inflates in Seconds, TPMS Safe, Easy to Use, Cleans Up with Water, Emergency Formula, Used For Tubeless Vehicle Tires, Includes Hose, Lid

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.