SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Floor Mat, Ltx Imprgntd Ppr, PK500

SLIP-N-GRIP| Zoro #: G1126657| Mfr #: M0002LX2280A

$40.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 80-lb Latex Impregnated Paper Is Water ResistantApplication: Used To Protect The Floor Of A VehicleColor: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126657 Mfr #: M0002LX2280A
Features: 80-lb Latex Impregnated Paper Is Water ResistantApplication: Used To Protect The Floor Of A Vehicle
Color: WhiteMaterial: 80-lb. Latex Impregnated Paper
Item: Floor MatSize: 17" x 22"
Package Quantity: 500Country of Origin (subject to change): United States

Description

Floor Mat, Material 80-lb Latex Impregnated Paper, 17 x 22 In, Features 80-lb Latex Impregnated Paper Is Water Resistant, Application Used To Protect The Floor Of A Vehicle, Color White, Package Quantity 500

Reviews