Steering Wheel Cover, Plstic, PK250

SLIP-N-GRIP| Zoro #: G2204571| Mfr #: M-FB-P9943-36

$49.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Double Band StyleStandards: -Application: Used To Protect The Steering Wheel Of Any Vehicle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204571 Mfr #: M-FB-P9943-36
Features: Double Band StyleStandards: -
Application: Used To Protect The Steering Wheel Of Any VehicleColor: clear
Material: Plastic and ElasticItem: Steering Wheel Cover
Size: -Package Quantity: 250
Country of Origin (subject to change): China

Description

Steering Wheel Cover, Material Plastic and Elastic, Features Double Band Style, Application Used To Protect The Steering Wheel Of Any Vehicle, Color Clear, Package Quantity 250

Reviews