Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dry Film Graphite Lubricant, 1 Gal.
  • Zoro #: G0294296
  • Mfr #: SLIP4-4X1G
$104.49
  • Lubricant Additives: Graphite
  • VOC Content: 371.4g/L
  • Container Size: 1 gal.
See full product details
This item ships free.

Slip Plate #SLIP4-4X1G Specifications

  • Zoro #: G0294296
  • Mfr #: SLIP4-4X1G
Lubricant Additives: Graphite VOC Content: 371.4g/L
Container Size: 1 gal. Specific Gravity: 1.18
Min. Operating Temp.: -75 Degrees F Item: General Purpose Dry Lubricant
GHS Flammability Rating: Flammable Liquid (Category 3) Sub-Category: Dry Lubricants
Flash Point: Greater Than 200 Degrees F Application: Low Surface Tension, Military, Industrial, Transportation, Marine, Agricultural, For Metal Parts, Non-Ferrous and Ferrous Metals, Multi-Performance, Low Surface Tension, Fast Acting Penetrating Lubricant for Disassembly, Repair, Cleaning and Protecting Metal Parts, Hardware, Equipment, Tools, with Anti-Corrosion Protection for Non-Ferrous and Ferrous Metals, Humvee Doors, Tools, Car Parts, Electrical Equip, Bolts, Jacks, Assembly Parts, Wire Ropes, Rusty Chains, Dies, Shafts, Hinges, Firearms, Locks, Linkage Cables, Head Studs, Fishing Reels, Light Air Tools, Sliding Surfaces, Multi-Performance Light Anti-Wear Lubricant, Light Metal Working/Fabricating, Gaskets/Seals, Bearings, Dies, Machine Tools, Air Valves, Air Tools
Lubricant Container: Can Net Weight: 1 gal.
Lubricant Film: Dry Max. Operating Temp.: 450 Degrees F
Color: Black Green Environmental Attribute: Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Container Type: Can Lubricant Type: Dry Film Lubricant
Lubricant NSF Rating: Not Rated Chemical Base: Water
Lubricant Color: White NSF Rating: Not Rated
Primary Additive: Graphite Lubricant Application: General Purpose Dry Lubricant
Odorless: Yes Operating Temp. Range: -75 Degrees to 450 Degrees F
Lubricant Base Material: Water Flammability: Flammable
Net Fill: 1 gal. Lubricant Base: Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Dry Lubricant, Dry, Slip Plate, Net Fill 1 gal., Container Size 1 gal., Lubricant Container Can, Water, Graphite Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, VOC Content 371.4g/L, Lubricant Color White, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point Greater Than 200 Degrees F

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Slip Plate #SLIP4-4X1G