KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain and Cable Graphite Lubrcnt, 12 oz.

SLIP PLATE| Zoro #: G0649135| Mfr #: 35201G

$9.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Aerosol can
Min. Operating Temp.: 32 Degrees F
Max. Operating Temp.: 350 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649135 Mfr #: 35201G
Container Type: Aerosol canMin. Operating Temp.: 32 Degrees F
Max. Operating Temp.: 350 Degrees FLubricant Additives: Graphite
Net Weight: 12 oz.Chemical Base: Mineral Oil
Container Size: 12 oz.Color: Gray
Lubricant NSF Rating: Not RatedVOC Content: 45%
Application: Eliminates Noise From Friction, Reduces Chain Wear, Will Not Attract Dirt, Dust or Grit, Lubrication of Chains, Cables on Pulleys, HoistsFlash Point: None
Item: Chain, Cable, and Wire Rope LubricantCountry of Origin (subject to change): United States

Description

Chain and Cable Lubricant, Size 12 oz., Container Type Aerosol Can, Base Graphite, Color Dark Gray/Black, Temp. Range -75 Degrees to 400 Degrees F, Flash Point None, Dielectric Strength Not Specified, VOC Content 45 Percent, Specific Gravity -, Metal Detectable No, Application Eliminates Noise From Friction, Reduces Chain Wear, Will Not Attract Dirt, Dust or Grit, Lubrication of Chains, Cables on Pulleys, Hoists

Restrictions and Compliance

*3: Hazardous material

Reviews