HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dry Film Lubricant, Aerosol Can, 12 oz.

SLIP PLATE| Zoro #: G2184612| Mfr #: 34003G

$9.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Dry Lubricants
Container Size: 12 oz.
Max. Operating Temp.: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184612 Mfr #: 34003G
Sub-Category: Dry LubricantsContainer Size: 12 oz.
Max. Operating Temp.: 200 Degrees FContainer Type: Aerosol can
Net Weight: 12 oz.Application: Military, Industrial, Transportation, Marine, Agricultural, For Metal Parts, Non-Ferrous and Ferrous Metals, Multi-Performance, Low Surface Tension, Fast Acting Penetrating Lubricant for Disassembly, Repair, Cleaning and Protecting Metal Parts, Hardware, Equipment, Tools, with Anti-Corrosion Protection for Non-Ferrous and Ferrous Metals, Humvee Doors, Tools, Car Parts, Electrical Equip, Bolts, Jacks, Assembly Parts, Wire Ropes, Rusty Chains, Dies, Shafts, Hinges, Firearms, Locks, Linkage Cables, Head Studs, Fishing Reels, Light Air Tools, Sliding Surfaces, Multi-Performance Light Anti-Wear Lubricant, Light Metal Working/Fabricating, Gaskets/Seals, Bearings, Dies, Machine Tools, Air Valves, Air Tools
Lubricant NSF Rating: Not RatedGreen Certification or Other Recognition: USDA Certified Biobased Product
Green Environmental Attribute: Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, AcrylonitrileColor: Black
Lubricant Additives: GraphiteChemical Base: Dry Film
VOC Content: 0.45%Item: Dry Film Lubricant
Min. Operating Temp.: 32 Degrees FFlash Point: None
Country of Origin (subject to change): United States

Description

Dry Film Lubricant,Size 12 oz.,Container Type Aerosol Can,Base Solvent,Color Black,Temp. Range -75 Degrees to 450 Degrees F,Flash Point None,Dielectric Strength Not Specified,VOC Content 0.45 Percent,Application Lawn Maintenance Equipment, Applied to Surfaces to Reduce Friction, Mechanical Wear

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews