Dry Powder Graphite Lube, Tube, 0.21 Oz

SLIP PLATE| Zoro #: G1907062| Mfr #: 31644G

$1.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Dry Lubricants
Container Size: 0.21 oz.
Max. Operating Temp.: 700 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907062 Mfr #: 31644G
Sub-Category: Dry LubricantsContainer Size: 0.21 oz.
Max. Operating Temp.: 700 Degrees FSpecific Gravity: 2.25
Container Type: TubeApplication: General Purpose, Bearing, Valves, O-Ring Seals
Lubricant NSF Rating: Not RatedColor: Gray
Lubricant Additives: GraphiteChemical Base: Dry Film
VOC Content: Not SpecifiedItem: Dry Film Lubricant
Min. Operating Temp.: -75 Degrees FFlash Point: None
Country of Origin (subject to change): Sri Lanka

Description

Graphite Lubricant, Container Type Tube, Size 0.21 oz., Reduces Friction, Noise And Wear Caused By Friction, For Items That Slide, Roll, Turn, Twist or Spin, Dry Graphite Powder For Locks, Gears, Pine Wood Derby Cars, Nut And Bolt Threads And Bearings

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews