KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Graphite and Penterant Oil, Aerosol, 12 oz

SLIP PLATE| Zoro #: G1304326| Mfr #: 35001G

$7.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Min. Operating Temp.: 32 Degrees F
Container Size: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304326 Mfr #: 35001G
Color: BlackMin. Operating Temp.: 32 Degrees F
Container Size: 12 oz.Specific Gravity: N/A
Max. Operating Temp.: 100 Degrees FVOC Content: 45%
Item: PenetrantNet Weight: 12 oz.
Lubricant NSF Rating: Not RatedContainer Type: Aerosol can
Lubricant Additives: GraphiteCountry of Origin (subject to change): United States

Description

Graphite and Penterant Oil, Size 12 oz., Container Type Aerosol Can, Base Graphite, Color Black, Temp. Range 40 Degrees to 130 Degrees F, Flash Point None, Dielectric Strength Not Specified, VOC Content 45 Percent, Specific Gravity -, Metal Detectable No, Application Releases Corroded Bolts, Nuts, Screws Protects Bolts, Nuts, Screws, Standards -, Net Weight 12 oz.

Restrictions and Compliance

*3: Hazardous material

Reviews