SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Graphite Dry Film Lubricant, 1 Gal.

SLIP PLATE| Zoro #: G2476345| Mfr #: 33015

$54.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Dry LubricantsLubricant NSF Rating: Not RatedFlash Point: 105 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476345 Mfr #: 33015
Sub-Category: Dry LubricantsLubricant NSF Rating: Not Rated
Flash Point: 105 Degrees FNet Weight: 1 gal.
Color: GrayMax. Operating Temp.: 450 Degrees F
Application: For Roller Chains On Oven Conveyors, Paint Lines and Drying Ovens, Bakery Oven Chains, Sealed for Life UnitsContainer Type: Can
Container Size: 1 gal.Min. Operating Temp.: -75 Degrees F
Lubricant Additives: GraphiteVOC Content: Not Specified
Chemical Base: Dry FilmItem: Dry Film Lubricant
Country of Origin (subject to change): United States

Description

Dry Film Lubricant, Dry Film Lubricant, Lubricant NSF Rating Not Rated, Lubricant Film Dry, Lubricant Additives Graphite, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 450 Degrees F, Flammable Liquid, Lubricant Container Can, Container Size 1 gal., Lubricant Color Gray, Net Weight 1 gal., Chemical Base Dry Film, Flash Point 105 Degrees F, VOC Content Not Specified, Application For Roller Chains On Oven Conveyors, Paint Lines and Drying Ovens, Bakery Oven Chains, Sealed for Life Units

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews