KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hot Oven Chain Lubricant, Can, 1 Gal

SLIP PLATE| Zoro #: G0847786| Mfr #: 37115G

$51.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Specific Gravity: 1.03
Container Type: Can
Max. Operating Temp.: 450 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847786 Mfr #: 37115G
Specific Gravity: 1.03Container Type: Can
Max. Operating Temp.: 450 Degrees FLubricant Additives: Graphite
Standards: NSF Registered, Category Code H2VOC Content: Not Specified
Net Weight: 1 gal.Chemical Base: Water
Container Size: 1 gal.Color: Black
Application: Lubricates Critical Pin, Bushings on Oven ChainsFlash Point: None
Item: Chain, Cable, and Wire Rope LubricantCountry of Origin (subject to change): United States

Description

Hot Oven/Chain Lubricant, Container Type Can, Size 1 gal., Temp. Range Up to 450 Degrees F, Specific Gravity 8.7 g/l, Film Type Dry, Contains Graphite, Liquid, Sprayable, Protects, Lubricates, Smokeless, Non Combustible, Lubricates Critical Pin And Bushings On Oven Chains, Water Base, NSF H2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews