Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling

  • Zoro #: G0601609
  • Mfr #: 3910155
No Product Image Available
$552.70
  • Gallons per Flush: 1.6
  • Item: Manual Flush Valve
  • Rough-In: 11 1/2 in
See full product details
This item ships free.

Sloan #3910155 Specifications

  • Zoro #: G0601609
  • Mfr #: 3910155
Gallons per Flush: 1.6 Item: Manual Flush Valve
Rough-In: 11 1/2 in Flush Mode: Single Flush
Spud Coupling: 1 1/2 in Pressure Range: 15 to 80 psi
Inlet Size: 1 in IPS Standards: ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC
Finish: Polished Brass Fixture Connection: Top Spud
Brand and Series: Sloan Royal(R) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Manual Flush Valve

Reviews of Sloan #3910155