Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ac460-2.0 Cp Shower Head
  • Zoro #: G0205911
  • Mfr #: 4024630
$218.56
  • Connection: 1/2" MIPS
  • Depth: 3-7/17"
  • Shower Head Type: Wall Mounted
See full product details
This item ships free.

Sloan #4024630 Specifications

  • Zoro #: G0205911
  • Mfr #: 4024630
Connection: 1/2" MIPS Depth: 3-7/17"
Shower Head Type: Wall Mounted Finish: Chrome
Width: 3-1/2" Primary Material: Metal
Ligature Resistant: Yes Standards: CSA, Watersense
Features: Self-Cleaning, Vandalproof Height: 4-3/8"
Flow Rate: 2.00 gpm Material of Construction: Brass
Item: Shower Head Showerhead Type: Wall Mounted
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shower Head Type Wall Mounted, Brass, Flow Rate 2.00 gpm, Ligature Resistant Yes, Connection 1/2 In. MIPS, Shower Head, Finish Chrome, Depth 3-7/17 In., Height 4-3/8 In., Width 3-1/2 In., Features Self-Cleaning, Vandalproof, Standards CSA, Watersense

Reviews of Sloan #4024630