Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ac51-2.5-Vp Cp Shower Head, w/Sh14 Vp
  • Zoro #: G0205762
  • Mfr #: 4021011
No Product Image Available
$80.85
  • Features: Self-Cleaning, Vandalproof
  • Finish: Chrome
  • Depth: 3-9/16"
See full product details
This item ships free.

Sloan #4021011 Specifications

  • Zoro #: G0205762
  • Mfr #: 4021011
Features: Self-Cleaning, Vandalproof Finish: Chrome
Depth: 3-9/16" Width: 2-1/2"
Flow Rate: 2.50 gpm Ligature Resistant: No
Item: Shower Head Connection: 1/2" NPT
Primary Material: Metal Height: 3-19/32"
Material of Construction: Brass Shower Head Type: Wall Mounted
Standards: CSA Showerhead Type: Wall Mounted
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shower Head Type Wall Mounted, Brass, Flow Rate 2.50 gpm, Ligature Resistant No, Connection 1/2 In. NPT, Shower Head, Finish Chrome, Depth 3-9/16 In., Height 3-19/32 In., Width 2-1/2 In., Features Self-Cleaning, Vandalproof, Standards CSA

Reviews of Sloan #4021011