BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adjustable Screwdriver Control Stop, 1"

SLOAN| Zoro #: G1018254| Mfr #: H-710-A

$42.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1"Package Quantity: 1For Use With: Regal Flushometers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018254 Mfr #: H-710-A
Size: 1"Package Quantity: 1
For Use With: Regal FlushometersInlet (In.): 1"
Item: Adjustable Screwdriver Control StopIncludes: Stop Assembly
Type: Toilets, With Free Spinning Vandal Resistant CapCountry of Origin (subject to change): United States

Description

Adjustable Screw Driver Control Stop, Toilets, With Free Spinning Vandal Resistant Cap, Size 1 In, Inlet 1 In., For Use With Regal Flushometers, Includes Stop Assembly

Reviews