SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Screwdriver Control Stop, 1"

SLOAN| Zoro #: G0988601| Mfr #: H790A

$54.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Adjustable Screwdriver Control StopSize: 1"For Use With: Regal Flushometers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988601 Mfr #: H790A
Item: Adjustable Screwdriver Control StopSize: 1"
For Use With: Regal FlushometersIncludes: Stop Assembly
Inlet (In.): 1Type: Toilets, With Free Spinning Vandal Resistant Cap
Package Quantity: 1Country of Origin (subject to change): United States

Description

Adjustable Screw Driver Control Stop, Toilets, With Free Spinning Vandal Resistant Cap, Size 1 In, Inlet 1 In., For Use With Regal Flushometers, Includes Stop Assembly

Reviews