DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Aerator, Lam.Vandal Resistant, Male, 2.2GPM

SLOAN| Zoro #: G1250164| Mfr #: ETF-1029-A

$17.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Finish: Chrome
Flow Rate (GPM): 2.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250164 Mfr #: ETF-1029-A
Package Quantity: 1Finish: Chrome
Flow Rate (GPM): 2.2Item: Lpm Laminar Flow Spray Head
Thread Size: 15/16"-27Type: Laminar Vandal Resistant, Male Threads
Country of Origin (subject to change): United States

Description

Lpm Laminar Flow Spray Head, Laminar Vandal Resistant, Male ThreadsFlow Rate (GPM) 2.2Chrome Finish

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews