KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aerator, Vandal Resistant, Male, 2.2 GPM

SLOAN| Zoro #: G1603707| Mfr #: ETF-1024-A

$17.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Flow Rate (GPM): 2.2
Item: Aerator Spray Head with Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603707 Mfr #: ETF-1024-A
Finish: ChromeFlow Rate (GPM): 2.2
Item: Aerator Spray Head with KeyType: Vandal Resistant, Male Threads
Thread Size: 15/16"-27Package Quantity: 1
Country of Origin (subject to change): United States

Description

Aerator Spray Head with Key, Vandal Resistant, Male ThreadsFlow Rate (GPM) 2.2Chrome Finish

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews