Automatic Dual Flush Valve, Toilet, 1.6/1.1 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

SLOAN| Zoro #: G1110033| Mfr #: ECOS 8111

$404.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 15 to 100 psiSpud Coupling: 1-1/2"Valve Design: Diaphragm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110033 Mfr #: ECOS 8111
Pressure Range: 15 to 100 psiSpud Coupling: 1-1/2"
Valve Design: DiaphragmGallons per Flush: 1.6/1.1
Power Source: (4)AA BatteriesIncludes: Instructional Placard
Connection Location: TopExposed/Concealed: Exposed
Inlet Size: 1" IPSItem: Automatic Dual Flush Valve
Fixture Type: ToiletFinish: Chrome
Battery Life: 3 Years @ 4000 Flushes/MonthManufacturers Warranty Length: 3 years
Sensor Range: 22" to 42"Rough-In: 11-1/2"
Standards: ASSE 1037, ADA CompliantCountry of Origin (subject to change): United States

Description

Automatic Dual Flush Valve, Fixture Type Toilet, Basic Power Source Battery, Flush Mode Double Flush, Gallons per Flush 1.6/1.1, Fixture Connection Top Spud, Inlet Size 1 In. IPS, Spud Coupling 1-1/2 In., Exposed, Rough-In 11-1/2 In., Diaphragm, Standards ASSE 1037, ADA Compliant, Battery Life 3 Years @ 4000 Flushes/Month, Pressure Range 15 to 100 psi, Sensor Range 22 In. to 42 In., Finish Chrome, Includes Instructional Placard, Manufacturers Warranty Length 3 Years

Reviews