KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automatic Dual Flush Valve, Toilet, 1.6/1.1 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

SLOAN| Zoro #: G0548012| Mfr #: Solis 8111-1.6/1.1

$407.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Toilet
Exposed/Concealed: Exposed
Spud Coupling: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548012 Mfr #: Solis 8111-1.6/1.1
Fixture Type: ToiletExposed/Concealed: Exposed
Spud Coupling: 1-1/2"Rough-In: 11-1/2"
Inlet Size: 1" IPSIncludes: Instructional Placard
Pressure Range: 15 to 100 psiFinish: Chrome
Power Source: Solar with (4)AA BatteriesItem: Automatic Dual Flush Valve
Gallons per Flush: 1.6/1.1Sensor Range: 22" to 42"
Connection Location: TopBattery Life: 6 Years @ 4000 Flushes/Month
Valve Design: DiaphragmManufacturers Warranty Length: 3 years
Country of Origin (subject to change): United States

Description

Automatic Dual Flush Valve, Fixture Type Toilet, Exposed, Power Source Solar with (4)AA Batteries, Gallons per Flush 1.6/1.1, Inlet Size 1 In., Spud Coupling 1-1/2 In., Rough-In 11-1/2 In., Diaphragm, Connection Location Top, Battery Life 6 Years @ 4000 Flushes/Month, Pressure Range 15 to 100 psi, Sensor Range 22 In. to 42 In., Finish Chrome, Includes Instructional Placard, Standards ADA, ASSE, ANSI, Manufacturers Warranty Length 3 Years

Reviews