PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Automatic Flush Valve, Urinal, 0.5 gpf, Inlet Size 3/4", Spud Coupling Size 3/4"

SLOAN| Zoro #: G1812063| Mfr #: SLOAN 186-0.5 DFB SMO

$377.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sensor Range: 15" to 30"Rough-In: 11-1/2"Standards: ASSE 1037, ANSI/ASME A112.19.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812063 Mfr #: SLOAN 186-0.5 DFB SMO
Sensor Range: 15" to 30"Rough-In: 11-1/2"
Standards: ASSE 1037, ANSI/ASME A112.19.2Spud Coupling: 3/4"
Green Environmental Attribute: Urinal Uses 0.5 gpf or LessGallons per Flush: 0.5
Connection Location: TopPressure Range: 15 to 100 psi
Fixture Type: UrinalBattery Life: 3 Years @ 4000 Flushes/Month
Item: Automatic Flush ValveInlet Size: 3/4" IPS
Power Source: (4)C Cell BatteriesManufacturers Warranty Length: 5 years
Valve Design: DiaphragmIncludes: Valve Body, Tailpiece, Control Stop
Finish: ChromeExposed/Concealed: Exposed
Country of Origin (subject to change): United States

Description

Automatic Flush Valve, Fixture Type Urinal, Basic Power Source Battery, Flush Mode Single Flush, Gallons per Flush 0.5, Fixture Connection Top Spud, Inlet Size 3/4 In. IPS, Spud Coupling 3/4 In., Exposed, Rough-In 11-1/2 In., Diaphragm, Standards ASSE 1037, ANSI/ASME A112.19.2, Battery Life 3 yr. @ 4000 Flushes/Month, Pressure Range 15 to 100 psi, Sensor Range 15 In. to 30 In., Finish Chrome, Includes Valve Body, Tailpiece, Control Stop, Manufacturers Warranty Length 5 yr.

Reviews