Automatic Flush Valve, Toilet, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

SLOAN| Zoro #: G2257263| Mfr #: Royal 111 ESS

$492.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sensor Range: 22" to 42"Rough-In: 11-1/2"Standards: ASSE 1037, ANSI/ASME A112.19.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257263 Mfr #: Royal 111 ESS
Sensor Range: 22" to 42"Rough-In: 11-1/2"
Standards: ASSE 1037, ANSI/ASME A112.19.2Spud Coupling: 1-1/2"
Valve Design: DiaphragmGallons per Flush: 1.6
Connection Location: TopPressure Range: 15 to 100 psi
Fixture Type: ToiletItem: Automatic Flush Valve
Inlet Size: 1" IPSPower Source: 24VAC, 50/60 Hz
Manufacturers Warranty Length: 3 yearsIncludes: Valve Body, Tailpiece, Control Stop
Finish: ChromeExposed/Concealed: Exposed
Country of Origin (subject to change): United States

Description

Automatic Flush Valve, Fixture Type Toilet, Basic Power Source Electric, Flush Mode Single Flush, Gallons per Flush 1.6, Fixture Connection Top Spud, Inlet Size 1 In. IPS, Spud Coupling 1-1/2 In., Exposed, Rough-In 11-1/2 In., Diaphragm, Standards ASSE 1037, ANSI/ASME A112.19.2, Pressure Range 15 to 100 psi, Sensor Range 22 In. to 42 In., Finish Chrome, Includes Valve Body, Tailpiece, Control Stop, Manufacturers Warranty Length 3 yr.

Reviews