BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Automatic Flush Valve, Toilet, 1.28 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

SLOAN| Zoro #: G2198165| Mfr #: G2 8111-1.28

$440.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: ToiletValve Design: DiaphragmGreen Environmental Attribute: Toilet Uses 1.28 gpf or Less
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198165 Mfr #: G2 8111-1.28
Fixture Type: ToiletValve Design: Diaphragm
Green Environmental Attribute: Toilet Uses 1.28 gpf or LessSensor Range: 22" to 42"
Connection Location: TopRough-In: 11-1/2"
Exposed/Concealed: ExposedPower Source: (4)AA Batteries
Spud Coupling: 1-1/2"Includes: Valve Body, Tailpiece, Control Stop
Pressure Range: 15 to 100 psiGallons per Flush: 1.28
Manufacturers Warranty Length: 3 yearsBattery Life: 3 Years @ 4000 Flushes/Month
Inlet Size: 1" IPSFinish: Chrome
Item: Automatic Flush ValveCountry of Origin (subject to change): United States

Description

Automatic Flush Valve, Fixture Type Toilet, Exposed, Power Source (4)AA Batteries, Gallons per Flush 1.28, Inlet Size 1 In., Spud Coupling 1-1/2 In., Rough-In 11-1/2 In., Diaphragm, Connection Location Top, Battery Life 3 Years @ 4000 Flushes/Month, Pressure Range 15 to 100 psi, Sensor Range 22 In. to 42 In., Finish Chrome, Includes Valve Body, Tailpiece, Control Stop, Standards ADA, ASSE, ANSI, CSA, UL, Manufacturers Warranty Length 3 Years

Reviews