Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Automatic Flush Valve, Toilet, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

  • Zoro #: G0838171
  • Mfr #: Solis 8111-1.6

$471.80

Details
  • Manufacturers Warranty Length: 3 years
  • Standards: UL/cUL 705, AMCA Sound and Air
  • Exposed/Concealed: Exposed
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sloan #SOLIS 8111-1.6 Specifications

  • Zoro #: G0838171
  • Mfr #: Solis 8111-1.6
Manufacturers Warranty Length: 3 years Standards: UL/cUL 705, AMCA Sound and Air
Exposed/Concealed: Exposed Fixture Type: Toilet
Pressure Range: 15 to 100 psi Battery Life: 6 Years @ 4000 Flushes/Month
Rough-In: 11-1/2" Finish: Chrome
Sensor Range: 22" to 42" Inlet Size: 1" IPS
Connection Location: Top Gallons per Flush: 1.6
Includes: Instructional Placard Power Source: Solar with (4)AA Batteries
Valve Design: Diaphragm Item: Automatic Flush Valve
Spud Coupling: 1-1/2" Country of Origin (subject to change): United States

Description

A dual flush valve allows a user to make a half flush or full flush depending on the direction the handle is pushed. Here is some additional information about Sloan Automatic Flush Valve. Fixture Type: Toilet, Gallons Per Flush: 1.6.

Reviews of Sloan #SOLIS 8111-1.6