SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Automatic Flush Valve, Toilet, 3.5 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

SLOAN| Zoro #: G1777587| Mfr #: Sloan 110 DFB SMO

$372.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 15 to 100 psiSpud Coupling: 1-1/2"Valve Design: Diaphragm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777587 Mfr #: Sloan 110 DFB SMO
Pressure Range: 15 to 100 psiSpud Coupling: 1-1/2"
Valve Design: DiaphragmGallons per Flush: 3.5
Power Source: (4)C Cell BatteriesIncludes: Valve Body, Tailpiece, Control Stop
Connection Location: TopExposed/Concealed: Exposed
Inlet Size: 1" IPSItem: Automatic Flush Valve
Fixture Type: ToiletFinish: Chrome
Battery Life: 2 Years @ 3000 Flushes/MonthManufacturers Warranty Length: 5 years
Sensor Range: 8" to 54"Rough-In: 11-1/2"
Standards: ASSE 1037, ANSI/ASME A112.19.2Country of Origin (subject to change): United States

Description

Automatic Flush Valve, Fixture Type Toilet, Basic Power Source Battery, Flush Mode Single Flush, Gallons per Flush 3.5, Fixture Connection Top Spud, Inlet Size 1 In. IPS, Spud Coupling 1-1/2 In., Exposed, Rough-In 11-1/2 In., Diaphragm, Standards ASSE 1037, ANSI/ASME A112.19.2, Battery Life 2 yr. @ 3000 Flushes/Month, Pressure Range 15 to 100 psi, Sensor Range 8 In. to 54 In., Finish Chrome, Includes Valve Body, Tailpiece, Control Stop, Manufacturers Warranty Length 5 yr.

Reviews