BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Automatic Flush Valve, Urinal, 0.25 gpf, Inlet Size 3/4", Spud Coupling Size 3/4"

SLOAN| Zoro #: G1979266| Mfr #: ECOS 8186-0.25 OR

$379.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sensor Range: 15" to 30"Rough-In: 11-1/2"Spud Coupling: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979266 Mfr #: ECOS 8186-0.25 OR
Sensor Range: 15" to 30"Rough-In: 11-1/2"
Spud Coupling: 3/4"Green Environmental Attribute: Urinal Uses 0.5 gpf or Less
Gallons per Flush: 0.25Connection Location: Top
Pressure Range: 15 to 100 psiFixture Type: Urinal
Battery Life: 3 Years @ 4000 Flushes/MonthItem: Automatic Flush Valve
Inlet Size: 3/4" IPSPower Source: (4)AA Batteries
Manufacturers Warranty Length: 3 yearsValve Design: Diaphragm
Includes: Valve Body, Tailpiece, Control StopFinish: Chrome
Exposed/Concealed: ExposedCountry of Origin (subject to change): United States

Description

Automatic Flush Valve, Fixture Type Urinal, Exposed, Power Source (4)AA Batteries, Gallons per Flush 0.25, Inlet Size 3/4 In., Spud Coupling 3/4 In., Rough-In 11-1/2 In., Diaphragm, Connection Location Top, Battery Life 3 Years @ 4000 Flushes/Month, Pressure Range 15 to 100 psi, Sensor Range 15 In. to 30 In., Finish Chrome, Includes Valve Body, Tailpiece, Control Stop, Standards ASSE 1037, ANSI/ASME A112.19.2, IAMPO, UPC, Manufacturers Warranty Length 3 Years

Reviews