PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Automatic Flush Valve, Urinal, 0.5 gpf, Inlet Size 3/4", Spud Coupling Size 3/4"

SLOAN| Zoro #: G0908652| Mfr #: ECOS 8186-0.5 OR

$449.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sensor Range: 15" to 30"Rough-In: 11-1/2"Spud Coupling: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908652 Mfr #: ECOS 8186-0.5 OR
Sensor Range: 15" to 30"Rough-In: 11-1/2"
Spud Coupling: 3/4"Green Environmental Attribute: Urinal Uses 0.5 gpf or Less
Gallons per Flush: 0.5Connection Location: Top
Pressure Range: 15 to 100 psiFixture Type: Urinal
Battery Life: 3 Years @ 4000 Flushes/MonthItem: Automatic Flush Valve
Inlet Size: 3/4" IPSPower Source: (4)AA Batteries
Manufacturers Warranty Length: 3 yearsValve Design: Diaphragm
Includes: Valve Body, Tailpiece, Control StopFinish: Chrome
Exposed/Concealed: ExposedCountry of Origin (subject to change): United States

Description

Automatic Flush Valve, Fixture Type Urinal, Basic Power Source Battery, Flush Mode Single Flush, Gallons per Flush 0.5, Fixture Connection Top Spud, Inlet Size 3/4 In. IPS, Spud Coupling 3/4 In., Exposed, Rough-In 11-1/2 In., Diaphragm, Standards ASSE 1037, ANSI/ASME 112.19.2, ADA Compliant, Battery Life 3 yr. @ 4000 Flushes/Month, Pressure Range 15 to 100 psi, Sensor Range 15 In. to 30 In., Finish Chrome, Includes Valve Body, Tailpiece, Control Stop, Manufacturers Warranty Length 3 yr.

Reviews