Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Automatic Flush Valve, Urinal, 1.5 gpf, Inlet Size 3/4", Spud Coupling Size 3/4"

  • Zoro #: G3215651
  • Mfr #: G2 8186

$426.65

Details
  • Manufacturers Warranty Length: 3 years
  • Standards: ASSE 1037, ANSI/ASME A112.19.2
  • Exposed/Concealed: Exposed
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sloan #G2 8186 Specifications

  • Zoro #: G3215651
  • Mfr #: G2 8186
Manufacturers Warranty Length: 3 years Standards: ASSE 1037, ANSI/ASME A112.19.2
Exposed/Concealed: Exposed Fixture Type: Urinal
Pressure Range: 15 to 100 psi Battery Life: 3 Years @ 4000 Flushes/Month
Rough-In: 11-1/2" Finish: Chrome
Sensor Range: 15" to 30" Inlet Size: 3/4" IPS
Connection Location: Top Gallons per Flush: 1.5
Includes: (4)AA Batteries Power Source: (4)AA Batteries
Valve Design: Diaphragm Item: Automatic Flush Valve
Spud Coupling: 3/4" Country of Origin (subject to change): United States

Description

Zoro carries dual flush valves from top manufacturers like American Standard and Sloan. Here is some additional information about Sloan Automatic Flush Valve. Fixture Type: Urinal, Gallons Per Flush: 1.5.

Reviews of Sloan #G2 8186