SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Automatic Flush Valve, Urinal, 1.5 gpf, Inlet Size 3/4", Spud Coupling Size 3/4"

SLOAN| Zoro #: G2329616| Mfr #: Sloan 186 DFB SMO

$325.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 15 to 100 psiSpud Coupling: 3/4"Valve Design: Diaphragm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329616 Mfr #: Sloan 186 DFB SMO
Pressure Range: 15 to 100 psiSpud Coupling: 3/4"
Valve Design: DiaphragmGallons per Flush: 1.5
Power Source: (4)C Cell BatteriesIncludes: Valve Body, Tailpiece, Control Stop
Connection Location: TopExposed/Concealed: Exposed
Inlet Size: 3/4" IPSItem: Automatic Flush Valve
Fixture Type: UrinalFinish: Chrome
Battery Life: 2 Years @ 3000 Flushes/MonthManufacturers Warranty Length: 5 years
Sensor Range: 8" to 54"Rough-In: 11-1/2"
Standards: ASSE 1037, ANSI/ASME A112.19.2Country of Origin (subject to change): United States

Description

Automatic Flush Valve, Fixture Type Urinal, Basic Power Source Battery, Flush Mode Single Flush, Gallons per Flush 1.5, Fixture Connection Top Spud, Inlet Size 3/4 In. IPS, Spud Coupling 3/4 In., Exposed, Rough-In 11-1/2 In., Diaphragm, Standards ASSE 1037, ANSI/ASME A112.19.2, Battery Life 2 yr. @ 3000 Flushes/Month, Pressure Range 15 to 100 psi, Sensor Range 8 In. to 54 In., Finish Chrome, Includes Valve Body, Tailpiece, Control Stop, Manufacturers Warranty Length 5 yr.

Reviews