KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automatic Flush Valve, Urinal, 1.5 gpf, Inlet Size 3/4", Spud Coupling Size 3/4"

SLOAN| Zoro #: G0672752| Mfr #: Solis 8186-1.5

$428.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sensor Range: 22" to 42"
Fixture Type: Urinal
Includes: Instructional Placard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672752 Mfr #: Solis 8186-1.5
Sensor Range: 22" to 42"Fixture Type: Urinal
Includes: Instructional PlacardPressure Range: 15 to 100 psi
Exposed/Concealed: ExposedBattery Life: 6 Years @ 4000 Flushes/Month
Valve Design: DiaphragmFinish: Chrome
Gallons per Flush: 1.5Manufacturers Warranty Length: 3 years
Rough-In: 11-1/2"Item: Automatic Flush Valve
Power Source: Solar with (4)AA BatteriesSpud Coupling: 3/4"
Connection Location: TopInlet Size: 3/4" IPS
Country of Origin (subject to change): United States

Description

Automatic Flush Valve, Fixture Type Urinal, Basic Power Source Solar, Flush Mode Single Flush, Gallons per Flush 1.5, Fixture Connection Top Spud, Inlet Size 3/4 In. IPS, Spud Coupling 3/4 In., Exposed, Rough-In 11-1/2 In., Diaphragm, Standards ASSE 1037, ANSI/ASME 112.19.2, UPC. ADA Compliant, Battery Life 6 Years @ 4000 Flushes/Month, Pressure Range 15 to 100 psi, Sensor Range 22 In. to 42 In., Finish Chrome, Includes Instructional Placard, Manufacturers Warranty Length 3 Years

Reviews