Automatic Prison Flush Valve, Toilet, 3.5 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"

SLOAN| Zoro #: G1594144| Mfr #: Royal 603 ESM

$304.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 15 to 100 psiSpud Coupling: 1-1/2"Valve Design: Diaphragm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594144 Mfr #: Royal 603 ESM
Pressure Range: 15 to 100 psiSpud Coupling: 1-1/2"
Valve Design: DiaphragmGallons per Flush: 3.5
Power Source: 24VAC, 50/60 HzIncludes: 15 ft. Cord, 3-1/4" Flush Connection
Connection Location: BackExposed/Concealed: Concealed
Inlet Size: 1"Item: Automatic Prison Flush Valve
Fixture Type: ToiletFinish: Rough Brass
Rough-In: 20-1/2"Country of Origin (subject to change): United States

Description

Concealed Flush Valve, Toilet, Electronic Operation, 3.5 Gallons per Flush, Rough Brass Finish, Inlet 1 In., Spud Coupling 1 1/2 In., Rough-In 20.5 In., Function Use With Prison Combination Fixtures

Reviews