Sensor Bathroom Faucet Standard Spout, Chrome, 4 Holes

SLOAN| Zoro #: G0773281| Mfr #: ETF600-P

$386.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Type: Compression
Number of Handles: 0
ADA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773281 Mfr #: ETF600-P
Valve Type: CompressionNumber of Handles: 0
ADA Compliant: YesGreen Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Amps: Replacement Cartridge: Yes
Faucet Spout: StandardFlow Rate: 0.50 gpm
Number of Holes: 3Finish: Chrome
Handle Type: SensorVoltage: 24VAC
Flow Outlet Type: AeratedConnection: 3/8"
Sensor Range: 1" to 14"Residential / Commercial: Commercial
Overall Height: 3-5/8"Standards: ASME A112.18.1
Temp. Control: NoDrain Type: None
Body Material: BrassPower Source: Electronic, Plug in Tranformer
Spout Length: 4-9/16"Mounting Hole Center to Center: 4"
Sensor Lead: 30" InfraredIncludes: Integral 4" Base for Anti-Rotation, Plug-In Transformer
Mounting Type: DeckManufacturers Warranty Length: 3 yr.
Faucet Operation: SensorCountry of Origin (subject to change): China

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Copper Tubing, 0.5 gpm Flow Rate, Number of Holes 4, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Electronic, Plug in Tranformer, Voltage 24VAC, 2 AC Amps, Spout Length 4-9/16 In., Sensor Range 1 In. to 14 In., Valve Type Solenoid, Finish Chrome, Overall Height 3-5/8 In., Flow Outlet Type Aerated

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews