Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bedpan Washer Retrofit Kit, Spud Coupling 1-1/2"

  • Zoro #: G0507114
  • Mfr #: DV100

$283.60

  • Pressure Range: Does Not Contain a Water Control Valve
  • Rough-In: 34-3/8"
  • Item: Bedpan Washer Retrofit Kit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Sloan #DV100 Specifications

  • Zoro #: G0507114
  • Mfr #: DV100
Pressure Range: Does Not Contain a Water Control Valve Rough-In: 34-3/8"
Item: Bedpan Washer Retrofit Kit Inlet Size: 1" IPS
Spud Coupling: 1-1/2" Includes: 45 Degrees Beveled Edge
Finish: Chrome plated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For simple and quick installation and selection, choose Zoro for your bedpan washer and bedpan diverters. This Bedpan Washer Retrofit Kit includes characteristics like: FINISH: Chrome plated, PRESSURE RANGE: Does Not Contain a Water Control Valve, INLET SIZE: 1" IPS

Reviews of Sloan #DV100