DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bedpan Washer Retrofit Kit, Spud Coupling 1-1/2"

SLOAN| Zoro #: G1218716| Mfr #: DV130

$276.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1" IPS
Finish: Chrome plated
Spud Coupling: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218716 Mfr #: DV130
Inlet Size: 1" IPSFinish: Chrome plated
Spud Coupling: 1-1/2"Item: Bedpan Washer Retrofit Kit
Rough-In: 34-3/8"Country of Origin (subject to change): United States

Description

Bedpan Washer Retrofit Kit, Inlet Size 1 In. IPS, Rough-In 34-3/8 In., Finish Chrome Plated, Pressure Range Does Not Contain a Water Control Valve, Spud Coupling 1-1/2 In., Includes Vaccum Breaker, One-Piece Bottom Hex Coupling Nut, Wall Support, Spud Coupling, Flange

Reviews