HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Concealed Adjust Wheel Handle Control Stop, 1"

SLOAN| Zoro #: G1332371| Mfr #: H730A

$43.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
For Use With: Royal and Regal Flushometers
Item: Concealed Adjust Wheel Handle Control Stop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332371 Mfr #: H730A
Package Quantity: 1For Use With: Royal and Regal Flushometers
Item: Concealed Adjust Wheel Handle Control StopSize: 1"
Country of Origin (subject to change): United States

Description

Concealed Adjust Wheel Handle Control Stop, Size 1 In, For Use With Royal and Regal Flushometers

Reviews