Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Eaf225-P-Ism-Ic Cp Electronic Faucet

  • Zoro #: G0202524
  • Mfr #: 3335077
$685.93
  • Item: Eaf225-P-Ism-Ic Cp Electronic Faucet
  • Flow Rate: 1.50 gpm
  • Country of Origin (subject to change): Switzerland
See full product details
This item ships free.

Sloan #3335077 Specifications

  • Zoro #: G0202524
  • Mfr #: 3335077
Item: Eaf225-P-Ism-Ic Cp Electronic Faucet Flow Rate: 1.50 gpm
Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

•Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features: •Standby mode (option) permits light ring to remain illuminated with dim white light •Soft-off function of indicator light. Light is turned off softly after the water flow stops •Hot adjustable water limit set point •Modular One-piece Construction with all Concealed Components above deck •Double Infrared Sensors with Automatic Setting Feature and Microprocessor •Magnetic Solenoid Valve •Water temperature revealed by Illuminated Temperature Indication Ring •Water temperature can be user adjusted •Security-off after 1 minute of continuous water flow (vandal-resistant construction)

Restrictions and Compliance

This item has been restricted from sale in the following states: No
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Sloan #3335077