KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ecos Conversion Kit, Toilet, Dual Flush, 1.6/1.1

SLOAN| Zoro #: G0908476| Mfr #: EBV1004A

$149.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Ecos Conversion Kit
Includes: Includes Module and Button Assembly
Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908476 Mfr #: EBV1004A
Item: Ecos Conversion KitIncludes: Includes Module and Button Assembly
Green Environmental Attribute: Toilet Uses 1.28 gpf or LessFor Use With: Mfr. No. G2 8111, RESS-C
Type: Toilet, Dual Flush, 1.6/1.1Package Quantity: 1
Country of Origin (subject to change): United States

Description

Ecos Conversion Kit, Toilet, For Use With G2155745, G2800506, Includes Includes Module and Button Assembly

Reviews